Description
The T & B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Type | Vinyl Insulated Ring Terminal | Stud Size | #8 |
| Voltage Rating | 600 V | Material | Copper |
| Finish | Electro Tin-Plated | Color | Yellow |
| Temperature Rating | 105 degrees C | Width | 4.69 in |
| Standards | UL E9809 | UPC | 786210800417 |
Packages
| 1 - UNIT - 1 |