ABB 14RB-10CP Sta-Kon® Ring Terminal Insulated 18-14 AWG #10 Stud size
Description
The T & B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Ring Terminal | Type | Insulated |
| Conductor Size | 18-14 AWG | Stud Size | #10 |
| Voltage Rating | 600 V | Insulation Material | PVC |
| Material | Copper | Finish | Tin Plated |
| Color | Blue | Barrel Type | Brazed Seam |
| Insulation Diameter | 0.17 in | Tang Type | Ring |
| Tang Size | 0.31 in W x 0.03 in T | Temperature Rating | 105 °C |
| Length | 0.97 in | Width | 7 in |
| Environmental Conditions | UL 94-V0 Flammability Rating | Standards | UL E9809 Listed, CSA Certified, RoHS Compliant |
| UPC | 786210898995 |
Packages
| 1 - UNIT - 1 |