Abbotsford
TAB14RB8CP

ABB 14RB-8CP Sta-Kon® Ring Terminal Insulated 18-14 AWG #8 Stud size

Price $1.3365 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:14RB-8CP

Description

The T & B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Ring Terminal Type Insulated
Conductor Size 18-14 AWG Stud Size #8
Voltage Rating 600 V Insulation Material PVC
Material Copper Finish Tin Plated
Color Blue Barrel Type Brazed Seam
Insulation Diameter 0.17 in Tang Type Ring
Tang Size 0.31 in W x 0.03 in T Temperature Rating 105 °C
Length 0.97 in Width 7.2 in
Environmental Conditions UL 94-V0 Flammability Rating Standards UL E9809 Listed, CSA Certified, RoHS Compliant
UPC 786210898988

Packages

1 - UNIT - 1