Description
STA-KONĀ® Insulated heavy-duty ring terminal can be installed with crimping tools having a single indenter or double indenter (recommended for solid wire). Serrated barrel increases grip on wire. Wire range identification on the tongue of each terminal. Constructed of electrolytic copper for high conductivity.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Insulated Ring Terminal | Type | Vinyl Insulated Heavy-Duty Ring Terminal |
| Conductor Size | 16-14 AWG | Stud Size | #6 |
| Voltage Rating | 600 V | Insulation Material | Vinyl |
| Material | Copper | Finish | Electro Tin-Plated |
| Color | Green | Barrel Type | Brazed Seam |
| Tang Type | Ring | Temperature Rating | 105 degrees C |
| Length | 1.06 in | Width | 1/4 in |
| For Use With | WT2000, ERG4001 Crimp Tool | Standards | UL E9809 Listed |
| Application | For Copper Conductors | UPC | 786210816869 |
Packages
| 50 - UNIT - (50) |