Description
The T & B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Sta-Kon® |
| Item Name | Crimp Insulated Ring Terminal | Type | Heavy Duty |
| Conductor Size | 16-14 AWG | Stud Size | #8 |
| Voltage Rating | 600 V | Insulation Material | Vinyl |
| Material | Copper | Finish | Electro Tin Plated |
| Color | Green | Barrel Type | Brazed/Overlapping Seam, Deep Internal Serration |
| Tang Type | Ring | Temperature Rating | 105 °C |
| Width | 4.69 in | Standards | UL E9809, UL 94-V2 Flammability Rating |
| UPC | 786210816876 |
Packages
| 50 - UNIT - (50) |