Abbotsford
BURYAV14T1

HUBBELL YAV14T1 #6-8 Stud 1-Hole Uninsulated Ring Terminal

Price $1.2256 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAV14T1

Description

Copper Compression Lug, Heavy Duty, Ring Tongue, 1 Hole w/ Inspection Hole, 20-14 AWG(Str) / 20-12 AWG(Sol), #6-#8 Stud, Short Barrel, Tin Plated.For Use On Copper Commercial (Code) Cable, Type AN Aircraft Cable And Extra Flexible Conductors, Industrials, Hospitals, Electric Utilities, Shipboard And Marine, Computers, Steel Mills, Mining Equipment And Other Equipment That Is Subject To Vibration Or Requiring Dependable Electrical Performance


Manufactured from seamless pure electrolytic copper tubing to provide maximum conductivity, low resistance and excellent ductility for crimping

Seamless tubular crimp barrel design - No seams to split resulting in a very high quality electrical connection, also can be used on solid conductor

Double thick tongue structurally a very strong terminal tongue

Produced from tubular copper, extra copper material assures the compression connector will operate cooler than the conductors it connects

Internally bevelled barrel for easy cable entry, especially for flexible conductors

Inspection hole provides easy visual check for proper conductor insertion

Electro-tin plated for a long lasting durable corrosion resistance

Specifications

Brand Name Burndy Sub Brand Hylug™
Type Ring Tongue Stud Size 0.138-0.164 in
Material Copper Color Black,White
Length 0.79 in Width 0.33 in
Standards UL467 Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 781810025314

Packages

1 - UNIT - 1