PANDUIT P12-56HDR-D Pan-Term® P12-56HDR-D Ring Terminal
Description
Ring Terminal, 16-12 AWG, 5/16" stud size, heavy duty, non-insulated, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 2,000 V |
| Material | Copper | Finish | Tin-Plated |
| Color | NA | Barrel Type | Brazed Seam |
| Barrel Length | 0.35 in | Temperature Rating | 302 F |
| Width | 0.52 in | Standards | UL Listed 587H E52164, CSA Certified LR31212 |
| UPC | 074983802852 |
Packages
| 500 - UNIT - (500) |