PANDUIT S1/0-14R-C Pan-Lug™ S1/0-14R-C Loose Piece Ring Terminal
Description
Tubular Ring Terminal, 1/0 AWG, 1/4 stud size, non-insulated, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Lug™ |
| Type | Tubular Ring Compression Lug | Stud Size | 1/4 In. |
| Voltage Rating | NA V | Material | Copper |
| Finish | Tinned | Color | Metallic |
| Barrel Type | Seamless Tubular | Number of Holes | NA |
| Barrel Length | 0.58 in | Width | 0.76 in |
| UPC | 074983600335 |
Packages
| 100 - UNIT - (100) |