Abbotsford
PANS25038RC

PANDUIT S250-38R-C Pan-Lug™ S250-38R-C Loose Piece Ring Terminal

Price $7.7942 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:S250-38R-C
Documents Documents

Description

Tubular Ring Terminal, 250 kcmil, 3/8 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Stud Size 3/8 In.
Voltage Rating NA V Material Copper
Finish Tinned Color Metallic
Barrel Type Seamless Tubular Number of Holes NA
Barrel Length 1.01 in Width 1.17 in
Standards 486A-486B File #E52164 UPC 074983600618

Packages

100 - UNIT - (100)