Abbotsford
PANS2/012RC

PANDUIT S2/0-12R-C Pan-Lug™ S2/0-12R-C Loose Piece Ring Terminal

Price $4.5468 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:S2/0-12R-C
Documents Documents

Description

Tubular Ring Terminal, 2/0 AWG, 1/2 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Stud Size 42767.00 IN
Voltage Rating 35,000 V Material Copper
Finish Tinned Color Metallic
Barrel Type Seamless Tubular Number of Holes 1
Barrel Length 0.66 in Width 0.85 in
Standards C22.2 No. 65-13 UPC 074983600410

Packages

100 - UNIT - (100)