PANDUIT S2/0-56R-C Pan-Lug™ S2/0-56R-C Loose Piece Ring Terminal
Description
Tubular Ring Terminal, 2/0 AWG, 5/16 stud size, non-insulated, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Lug™ |
| Type | Tubular Ring Compression Lug | Stud Size | 42491.00 IN |
| Voltage Rating | 35,000 V | Material | Copper |
| Finish | Tinned | Color | Metallic |
| Barrel Type | Seamless Tubular | Number of Holes | 1 |
| Barrel Length | 0.66 in | Width | 0.85 in |
| Standards | 486A-486B File #E52164 | UPC | 074983600380 |
Packages
| 1 - UNIT - 1 |