PANDUIT S2/0-76R-C TubRingTerm,NonIns,2/0AWG,7/16StudPK100
Description
Tubular Ring Terminal, 2/0 AWG, 7/16 stud size, non-insulated, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Lug™ |
| Type | Tubular Ring Compression Lug | Stud Size | 7/16 In. |
| Voltage Rating | NA V | Material | Copper |
| Finish | Tinned | Color | Metallic |
| Barrel Type | Seamless Tubular | Number of Holes | NA |
| Barrel Length | 0.66 in | Length | 2.1 in |
| Width | 0.85 in | Standards | C22.2 No. 65-13 |
| UPC | 074983600403 |
Packages
| 100 - UNIT - (100) |