PANDUIT S3/0-12R-C Pan-Lug™ S3/0-12R-C Loose Piece Ring Terminal
Description
Tubular Ring Terminal, 3/0 AWG, 1/2 stud size, non-insulated, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Lug™ |
| Type | Tubular Ring Compression Lug | Stud Size | 42767.00 IN |
| Voltage Rating | 35,000 V | Material | Copper |
| Finish | Tinned | Barrel Type | Seamless Tubular |
| Number of Holes | 1 | Barrel Length | 0.83 in |
| Width | 0.96 in | UPC | 074983600472 |
Packages
| 100 - UNIT - (100) |