Abbotsford
PANS3/056RC

PANDUIT S3/0-56R-C Pan-Lug™ S3/0-56R-C Loose Piece Ring Terminal

Price $5.5642 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:S3/0-56R-C
Documents Documents

Description

Tubular Ring Terminal, 3/0 AWG, 5/16 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Stud Size 42491
Voltage Rating 35 V Material Copper
Finish Tinned Color Metallic
Barrel Type Seamless Tubular Number of Holes NA
Barrel Length 0.83 in Width 0.96 in
Standards C22.2 No. 65-13 UPC 074983600434

Packages

100 - UNIT - (100)