Abbotsford
PANS456RT

PANDUIT S4-56R-T Pan-Lug™ S4-56R-T Loose Piece Ring Terminal

Price $1.7332 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:S4-56R-T
Documents Documents

Description

Tubular Ring Terminal, 4 AWG, 5/16 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Stud Size 42491.00 IN
Voltage Rating 35,000 V Material Copper
Finish Tinned Barrel Type Seamless Tubular
Number of Holes 1 Barrel Length 0.48 in
Width 0.55 in UPC 074983600267

Packages

200 - UNIT - (200)