Description
Tubular Ring Terminal, 4/0 AWG, 3/8 stud size, non-insulated, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Lug™ |
| Type | Tubular Ring Compression Lug | Stud Size | 42950.00 IN |
| Voltage Rating | 35,000 V | Material | Copper |
| Finish | Tinned | Color | Metallic |
| Barrel Type | Seamless Tubular | Number of Holes | 1 |
| Barrel Length | 0.91 in | Width | 1.06 in |
| Standards | C22.2 No. 65-13 | UPC | 074983600489 |
Packages
| 100 - UNIT - (100) |