Abbotsford
PANS4/076RC

PANDUIT S4/0-76R-C TubRingTerm,NonIns,4/0AWG,7/16StudPK100

Price $5.6485 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:S4/0-76R-C
Documents Documents

Description

Tubular Ring Terminal, 4/0 AWG, 7/16 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Stud Size 7/16 In.
Voltage Rating NA V Material Copper
Color Metallic Barrel Type Seamless Tubular
Number of Holes NA Barrel Length 0.91 in
Width 1.06 in Standards 486A-486B File #E52164
UPC 074983600496

Packages

100 - UNIT - (100)