Description
Tubular Ring Terminal, 4 AWG, #10 stud size, non-insulated, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Lug™ |
| Type | Tubular Ring Compression Lug | Stud Size | 0.19 In. |
| Voltage Rating | NA V | Material | Copper |
| Finish | Tinned | Color | Metallic |
| Barrel Type | Seamless Tubular | Number of Holes | NA |
| Barrel Length | 0.48 in | Length | 1.2 in |
| Width | 0.55 in | Standards | C22.2 No. 65-13 |
| UPC | 074983600243 |
Packages
| 200 - UNIT - (200) |