Abbotsford
PANS438RT

PANDUIT S4-38R-T Pan-Lug™ S4-38R-T Loose Piece Ring Terminal

Price $1.7332 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:S4-38R-T
Documents Documents

Description

Tubular Ring Terminal, 4 AWG, 3/8 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Stud Size 42950
Voltage Rating NA V Material Copper
Finish Tinned Color Metallic
Barrel Type Seamless Tubular Number of Holes NA
Barrel Length 0.48 in Width 0.62 in
Standards 486A-486B File #E52164 UPC 074983600274

Packages

200 - UNIT - (200)