Abbotsford
PANS656RT

PANDUIT S6-56R-T Pan-Lug™ S6-56R-T Loose Piece Ring Terminal

Price $1.2038 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:S6-56R-T
Documents Documents

Description

Tubular Ring Terminal, 6 AWG, 5/16 stud size, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Tubular Ring Compression Lug Material Copper
Finish Tinned Barrel Type Seamless Tubular
Barrel Length 0.48 in Width 0.56 in
UPC 074983600229

Packages

200 - UNIT - (200)