PANDUIT S6-10R-T Pan-Lug™ S6-10R-T Loose Piece Ring Terminal
Description
Tubular Ring Terminal, 6 AWG, #10 stud size, non-insulated, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Lug™ |
| Type | Tubular Ring Compression Lug | Stud Size | 0.19 in |
| Voltage Rating | 35,000 V | Material | Copper |
| Finish | Tinned | Barrel Type | Seamless Tubular |
| Number of Holes | 1 | Barrel Length | 0.48 in |
| Width | 0.45 in | UPC | 074983600199 |
Packages
| 200 - UNIT - (200) |