PANDUIT S6-14R-T Pan-Lug™ S6-14R-T Loose Piece Ring Terminal
Description
Tubular Ring Terminal, 6 AWG, 1/4 stud size, non-insulated, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Lug™ |
| Type | Tubular Ring Compression Lug | Stud Size | 1/4 In. |
| Voltage Rating | NA V | Material | Copper |
| Finish | Tinned | Color | Metallic |
| Barrel Type | Seamless Tubular | Number of Holes | NA |
| Barrel Length | 0.48 in | Width | 0.48 in |
| UPC | 074983600205 |
Packages
| 200 - UNIT - (200) |