PANDUIT S8-56R-T Pan-Lug™ S8-56R-T Loose Piece Ring Terminal
Description
Tubular Ring Terminal, 8 AWG, 5/16 stud size, non-insulated, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Lug™ |
| Type | Tubular Ring Compression Lug | Material | Copper |
| Finish | Tinned | Barrel Type | Seamless Tubular |
| Barrel Length | 0.4 in | Width | 0.6 in |
| UPC | 074983600038 |
Packages
| 200 - UNIT - (200) |