PANDUIT S8-14R-T Pan-Lug™ S8-14R-T Loose Piece Ring Terminal
Description
Tubular Ring Terminal, 8 AWG, 1/4 stud size, non-insulated, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Lug™ |
| Type | Tubular Ring Compression Lug | Stud Size | 42826 |
| Voltage Rating | 35 V | Material | Copper |
| Finish | Tinned | Color | Metallic |
| Barrel Type | Seamless Tubular | Number of Holes | NA |
| Barrel Length | 0.4 in | Width | 0.48 in |
| Standards | C22.2 No. 65-13 | UPC | 074983600021 |
Packages
| 200 - UNIT - (200) |