Description
Connector insulation piercing ring terminal. Designed to penetrate magnet wire insulation during application, eliminating the need for stripping, brazing, welding or other methods of joining magnet wire. For aluminium to copper, aluminium to aluminium or copper to copper magnet wire connections.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Dragon Tooth® |
| Item Name | Ring Terminal | Type | Insulated |
| Conductor Size | 12-4 AWG | Stud Size | 3/8 in |
| Material | Copper | Finish | Tin-Plated |
| Standards | UL E9809 Listed | Application | For Aluminum to Copper, Aluminum to Aluminum or Copper to Copper Magnet Wire Connections |
| UPC | 786210867748 |
Packages
| 1 - UNIT - 1 |