Abbotsford
TAB2102141

ABB 210214-1 Dragon Tooth® Non Insulated Ring Terminal Short Sleeve 14-10 AWG 1/4 in Stud size

Price $1.8501 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:210214-1

Description

Insulation piercing magnet wire ring terminal. It is made of copper with tin plated. It is designed to penetrate magnet wire insulation during application, eliminating the need for stripping, brazing, welding or other methods of joining magnet wire. It is used for aluminium to copper, aluminium to aluminium or copper to copper magnet wire connections.

Specifications

Brand Name ABB Sub Brand Dragon Tooth®
Item Name Non Insulated Ring Terminal Type Short Sleeve
Conductor Size 14-10 AWG Stud Size 1/4 in
Material Copper Finish Tin Plated
Standards UL File Number E9809 Application Aluminum to Copper, Aluminum to Aluminum or Copper to Copper Magnet Wire Connections
UPC 786210072197

Packages

1 - UNIT - 1