Abbotsford
TAB2102143

ABB 210214-3 Dragon Tooth® Non-Insulated Ring Terminal Ring Terminal 14-10 AWG 3/8 in Stud size

Price $2.1693 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:210214-3

Description

For use with aluminium to aluminium, aluminium to copper or copper to copper magnet wire connections.

Specifications

Brand Name ABB Sub Brand Dragon Tooth®
Item Name Non-Insulated Ring Terminal Type Ring Terminal
Conductor Size 14-10 AWG Stud Size 3/8 in
Material Copper Finish Tin Plated
Tang Type Ring Tang Size 0.69 in W
Length 1.41 in Standards UL E9809 Listed
Application For Copper Conductors UPC 786210065021

Packages

1 - UNIT - 1