Abbotsford
TABA1812

ABB A18-12 NON-INS RING TERM, 22-16, 1/2, META

Price $1.8111 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A18-12
Documents Documents

Description

Non-Insulated Ring Terminal, Length 1.06 Inches, Width .72 Inches, Bolt Hole 1/2 Inch, Wire Range #22-#16 AWG, Copper, Tin Plated

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Ring Terminal Type Non-Insulated
Conductor Size 22-16 AWG Stud Size 1/2 in
Voltage Rating 600 V Material Copper
Finish Electro Tin-Plated Color Metallic
Barrel Type Serrated Temperature Rating 150 degrees C
Width 1.63 in Standards UL E9809 Listed
UPC 786210878393

Packages

1 - UNIT - 1