Abbotsford
TABA1814

ABB A18-14 NON-INS RING TERM, 22-16, 1/4, META

Price $1.0421 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A18-14

Description

Non-Insulated Ring Terminal, Length .92 Inches, Width .50 Inches, Bolt Hole 1/4 Inch, Wire Range #22-#16 AWG, Copper, Tin Plated

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Non-Insulated Ring Terminal Type Short Sleeve, Type A
Conductor Size 22-16 AWG Stud Size 1/4 in
Voltage Rating 600 V Material Electrolytic Copper
Finish Electro Tin Plated Color Metallic
Barrel Type Serrated Tang Type Ring
Temperature Rating 150 °C Width 1.63 in
Standards UL E9809, UL 94-V0 Flammability Rating UPC 786210803043

Packages

1 - UNIT - 1