Abbotsford
TABA1838

ABB A18-38 NON-INS RING TERM, 22-16, 3/8, META

Price $0.9641 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A18-38

Description

Non-Insulated Ring Terminal, Length .99 Inches, Width .54 Inches, Bolt Hole 3/8 Inch, Wire Range #22-#16 AWG, Copper, Tin Plated

Specifications

Brand Name ABB Type Short Sleeve
Stud Size 3 in Voltage Rating 600 V
Material Copper Finish Electro Tin-Plated
Color Metallic Temperature Rating 150 degrees C
Width 1.63 in Standards UL E9809
UPC 786210608143

Packages

100 - UNIT - (100)