Abbotsford

ABB A18-4 NONINS RING TERM, 22-16, NO4, METAL

Price $0.9221 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A18-4

Description

Non-Insulated Ring Terminal, Length .75 Inches, Width .31 Inches, Bolt Hole #4, Wire Range #22-#16 AWG, Copper, Tin Plated

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Ring Terminal Type Non-Insulated, Short Sleeve
Conductor Size 22-16 AWG Stud Size #4
Voltage Rating 600 V Material Copper
Finish Electro Tin-Plated Color Metallic
Barrel Type Serrated Temperature Rating 150 degrees C
Width 1.63 in Standards UL E9809 Listed
UPC 786210802978

Packages

1 - UNIT - 1