Abbotsford
TABA482

ABB A482 Terminal ring non-insulated copper 22-18AWG #8

Price $0.8579 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A482

Description

STA-KONĀ® Non-insulated rectangular ring terminal can be installed with crimping tools having a single indenter or double indenter (recommended for solid wire). Serrated barrel increases grip on wire. Wire range identification on the tongue of each terminal. Constructed of electrolytic copper for high conductivity.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Ring Terminal Type Non-Insulated, Rectangular
Conductor Size 22-18 AWG Stud Size #8
Voltage Rating 600 V Material Copper
Finish Electro Tin-Plated Color Metallic
Barrel Type Serrated Temperature Rating 150 degrees C
Standards UL E9809 Listed UPC 786210808673

Packages

1 - UNIT - 1