Abbotsford

ABB A484 Terminal ring non-insulated copper 22-18AWG #6

Price $0.8920 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A484

Description

STA-KONĀ® Non-insulated rectangular ring terminal can be installed with crimping tools having a single indenter or double indenter (recommended for solid wire). Serrated barrel increases grip on wire. Wire range identification on the tongue of each terminal. Constructed of electrolytic copper for high conductivity.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non-Insulated Ring Terminal Type Rectangular
Conductor Size 22-18 AWG Stud Size #6
Voltage Rating 600 V Material Copper
Finish Tin Plated Color Metallic
Barrel Type Brazed, Overlapping Seam Tang Type Ring
Barrel Configuration Funnel Entry, Serrated Temperature Rating 150 degrees C
Length 0.87 in Width 0.237 in
Standards UL E9809 Listed UPC 786210808697

Packages

1 - UNIT - 1