ABB A71 Terminal ring cu non-insu 22-16AWG 1/4in STA-KON
Description
STA-KONĀ® non-insulated ring terminal can be installed with crimping tools having a single indenter or double indenter (recommended for solid wire). Serrated barrel increases grip on wire. Wire range identification on the tongue of each terminal. Constructed of electrolytic copper for high conductivity.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Non-Insulated Ring Terminal | Type | Short Sleeve |
| Conductor Size | 22-16 AWG | Stud Size | 1/4 in |
| Voltage Rating | 600 V | Material | Copper |
| Finish | Tin Plated | Color | Metallic |
| Tang Type | Ring | Barrel Configuration | Serrated |
| Temperature Rating | 150 degrees C | Standards | UL E9809 Listed |
| UPC | 786210807980 |
Packages
| 1 - UNIT - 1 |