Abbotsford

ABB A73 Terminal ring non-insulated copper 22-16AWG 3/8"

Price $0.6818 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A73
Documents Documents

Description

STA-KONĀ® Non-insulated ring terminal can be installed with crimping tools having a single indenter or double indenter (recommended for solid wire). Serrated barrel increases grip on wire. Wire range identification on the tongue of each terminal. Constructed of electrolytic copper for high conductivity. Constructed of electrolytic copper for high conductivity.

Specifications

Brand Name STA-KON Type Non-Insulated Ring Terminal
Voltage Rating 600 V Material Copper
Finish Electro Tin-Plated Color Metallic
Temperature Rating 150 degrees C Standards UL E9809
UPC 786210808024

Packages

1000 - UNIT - (1000)