Abbotsford

ABB A87 Terminal ring non-insulated copper 22-16AWG

Price $0.2966 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A87

Description

STA-KONĀ® Non-insulated ring terminal can be installed with crimping tools having a single indenter or double indenter (recommended for solid wire). Serrated barrel increases grip on wire. Wire range identification on the tongue of each terminal. Constructed of electrolytic copper for high conductivity. Constructed of electrolytic copper for high conductivity.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Ring Terminal Type Non-Insulated
Conductor Size 22-16 AWG Voltage Rating 600 V
Material Copper Finish Electro Tin-Plated
Color Metallic Barrel Type Serrated
Temperature Rating 150 °C Standards UL E9809 Listed
UPC 786210807928

Packages

1 - UNIT - 1