Description
The In-SureĀ® 10 AWG Lever Connector provides the perfect solution for joining solid and stranded wires. A 22 - 10 AWG wire range is the widest today's market has to offer providing extraordinary application versatility. Plus, an all-new lever design delivers ease of opening and strong bite providing connection security while reducing wear and tear on hands.
Specifications
| Brand Name | Ideal | Sub Brand | In-Sure® |
| Item Name | Wire Connector | Voltage Rating | 600 V |
| Amperage Rating | 30 A | Conductor Size | 22-10 AWG Solid and Stranded Copper, 12-10 AWG Solid Copper Clad |
| Series/Model | L33 | Number of Conductors | 3 |
| Connection Type | Lever | Material | Nylon/Polycarbonate |
| Color | Clear | Number of Ports | 3 |
| Length | 0.89 in | Temperature Rating | 105 °C |
| Standards | CE Certified, cULus/E5238 Listed, EN EC, RoHS Compliant, UKCA | UPC | 783250749775 |
Packages
| 10 - UNIT - (10) |