Abbotsford
IDI30348

IDEAL INDUSTRIES 30-348 Twister® ProFLEX™ Max Wire Connector (Box of 25)

Price $31.79 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-348

Description

Be ready for anything with the Twister® ProFLEX™ MAX. This powerful connector handles 345 UL-approved wire combinations — triple the number of its closest market competition. The ProFLEX MAX supports a wide wire range from #14 AWG to #6 AWG and is rated up to 1000V. You'll love using the soft, high-leverage wings to twist on the connector smoothly. The patented SureGrip™ overmold provides a comfortable, ergonomic grip, reducing your hand fatigue and allowing you to apply more torque with less effort. The waxed, open-coil spring grabs wires quickly, while the flexible skirt offers extra pliability and protection for the conductors within. Plus, the flame-retardant UL 94V-2 shell adds another layer of protection. Whether you’re wiring 3-way switches, GFCI outlets, or other applications, this Twister connector is your go-to solution. The Twister ProFLEX MAX connector packs an impressive wire range into a comfortable design — delivering you powerful performance, job after job.

Specifications

Brand Name Ideal Sub Brand Twister® ProFLEX™ Max
Item Name Wire Connector Voltage Rating 1000 V
Conductor Size (3)12-(1)6 AWG Solid/Stranded Series/Model 348
Connection Type Twist-On Material Polypropylene
Color Blue/Gray Standards cULus E5238 Listed
UPC 783250946242

Packages

10 - UNIT - (10)