Description
The Marrette wire connector, high temperature rating makes it the best solution for high wattage lighting fixtures and signs. Made of rugged thermoplastic polymer, copper-coated spring inner material.
Specifications
| Brand Name | ABB | Sub Brand | Marrette® |
| Item Name | Wire Connector | Type | High Temperature |
| Voltage Rating | 300 V | Conductor Size | 22-14 AWG |
| Material | Phenolic | Color | Black |
| Temperature Rating | 150 °C | Standards | UL File Number E9809, CSA 6591 |
| UPC | 067396008737 |
Packages
| 1000 - UNIT = (1000) | 2000 - UNIT = 200000 |