Description
MARRETTE® BLACK™ high temperature wire connector for circuits up to 600 V and lighting fixtures and signs up to 1000 V. Made of rugged, thermoplastic polymer material 150 °C rated. Large, finely ribbed, barrel-shaped cap makes it easier to grip. Deep, wide throat ensures full insulation coverage. Unique copper-coated spring helps resist corrosion. For copper conductor only.
Specifications
| Brand Name | MARRETTE | Type | Wire Connector |
| Voltage Rating | 600 V | Material | Thermoplastic Rubber |
| Color | Black | Mounting | Twist-On |
| Temperature Rating | 150 degrees C | Standards | UL E9809, CSA 6591 |
| UPC | 067396008126 |
Packages
| 1 - UNIT - 1 |