Abbotsford

ABB 833D Marrette® 833 Wire Connector (500/Flip-Pak), Yellow

Price $0.2114 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 500
Manufacturer:ABB
Manufacturer #:833D
Country of origin:Canada

Description

MarretteĀ® 833 Wire connector is an outstanding wire connector made of tough durable polypropylene, its ergonomic wing design can take awide range of wire combinations ranging from #22 to #8 AWG. Comes as flip-pak with 500 units.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Wire Connector Type Twist, Wing
Voltage Rating 600 V Conductor Size 22-8 AWG
Material Polypropylene Color Yellow
Mounting Twist-On Temperature Rating 105 °C
Standards UL File Number E9809, CSA 6591 UPC 067396014868

Packages

500 - UNIT = (500)