Abbotsford
PANJN418212C

PANDUIT JN418-212-C Pan-Term® JN418-212-C Wire Joint, Nylon, 12-18 AWG, PK100

Price $1.0219 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:JN418-212-C

Description

Panduit JN418-212-C Nylon Insulated Wire Joint

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Wire Joint Voltage Rating 600 V
Material Brass Color Colorless
Finish Tin-Plated Mounting 12.7 mm
Temperature Rating 221 F Standards CSA Certified: C22.2 No 65; UL Listed: UL486C; American Bureau of Shipping Approved
UPC 074983840021

Packages

100 - UNIT - (100)