Abbotsford
PANJN314412C

PANDUIT JN314-412-C Pan-Term® JN314-412-C Wire Joint, Nylon, 8-16 AWG, PK100

Price $1.0211 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:JN314-412-C

Description

Panduit JN314-412-C Nylon Insulated Wire Joint

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Wire Joint Voltage Rating 600 V
Material Brass Color Colorless
Finish Tin-Plated Mounting 0.625 in
Temperature Rating 221 F UPC 074983840045

Packages

100 - UNIT - (100)