Description
Wire Connector with a Wide Range, Ergonomic Twisting Wings with Rounded Secure Edge, Blue, Wire Range #22 - #8, Propak of 100
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Marrette® |
| Item Name | Wire Connector | Type | Ergonomic Winged |
| Series/Model | 933 | Voltage Rating | 600 V |
| Conductor Size | 22-8 AWG | Color | Blue |
| Contact Material | Copper-Plated Steel | Length | 1-5/32 in |
| Diameter | 17/32 in | Temperature Rating | 257 °F |
| Standards | CSA Certified in File Number LR6591, UL Listed in File Number E9809 | UPC | 067396017203 |
Packages
| 1 - UNIT - 1 |