Description
STA-KON® DRAGON TOOTH® Magnet wire termination system splice for copper and aluminum magnet wire. Penetrate all standard copper and aluminum magnet wire insulations. Perfect for heavy Formvar, poly-thermaleze, polyester and polyurethane insulations.
Specifications
| Brand Name | ABB | Sub Brand | Dragon Tooth® |
| Item Name | Magnet Wire Splice | Conductor Size | 14-10 AWG |
| Type | Insulation Piercing, Short Sleeve | Contact Material | Copper |
| Finish | Tin Plated | Standards | UL File Number E9809 |
| Application | For Aluminum to Copper, Aluminum to Aluminum or Copper to Copper Magnet Wire Connections | UPC | 786210867687 |
Packages
| 1 - UNIT - 1 |