Description
Overhead Service Cable. 3 Conductors, Stranded Conductor Stranding, Unarmored, Unshielded, Conductor Color Chart: Numbered Conductor, Non-Jacketed.
Specifications
| Brand Name | E.C.S. Electrical Cable Supply | Item Name | Overhead Service Cable |
| Type | Triplex, Unjacketed, Unshielded | Wire Gauge Size | 2 AWG |
| Number of Conductors | 3 | Stranded/Solid | Stranded |
| Conductor Material | Aluminum | Insulation Material | XLPE |
| Jacket Color | Black | Voltage Rating | 600 V |
| Outside Diameter | 19 mm | Amperage Rating | 165 A |
| Weight | 385 kg/km | Application | Used to Deliver Single Phase Power from a Pole Mounted Transformer or Secondary Distribution Line, to a Building or Structures Service Entrance Conductors |
Packages
| 300 - UNIT - 300 |