Abbotsford
CAB3/3D7CUT

3/3C NMD90 Loomex Cable Cut

Price $50.8752 / M
Final sale
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:67625415

Description

NMD90 cables may be used for both exposed work in dry locations or concealed work in dry or damp locations. The maximum allowable conductor temperature is 90°C. The minimum recommended installation temperature is -25°C for two-conductor cables and -10°C for three-conductor cables (with suitable handling procedures). Material should be properly stored above 0°C for 24 hours prior to installation. The maximum voltage rating for all intended applications is 300 volts. NMD90 cables are available as two- or three-conductor cables with a bare grounding conductor. It is manufactured using annealed (soft) copper conductors—compressed standing for stranded conductors; a heat-resistant thermoplastic polyvinyl chloride (PVC) insulation and nylon jacket for the individual conductors with a PVC jacket for the overall construction.

Specifications

Brand Name Southwire Sub Brand Romex® SIMpull®
Item Name Building Cable Type Non-Metallic, Sheated
Wire Gauge Size 3 AWG Number of Conductors 3
Stranded/Solid Stranded Number of Strands 7
Length 150 m Conductor Material Copper
Jacket Material PVC Jacket Color Black, Red, White
Voltage Rating 300 V Series/Model NMD90 Series
Insulation Thickness 0.045 in Jacket Thickness 0.045 in
Temperature Rating -25 to 90 °C Standards ASTM Specified, CSA C22.2 No. 48 LL90458, CSA - FT1 Rated
Application Exposed Work in Dry Locations or Concealed Work in Dry or Damp Locations Applications

Packages

150 - UNIT - 150