Abbotsford
CAB4RW90BLUCUT

SONECABLE XH4BE 4 AWG XHHW-2 600V BE

Price $11.2997 / M
Final sale
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:XH4BE

Description

Specifications

Brand Name Service Wire Item Name Building Cable
Type Type XHHW-2 Wire Gauge Size 4 AWG
Number of Conductors 1 Voltage Rating 600 V
Color Code Blue Standards CSA FT1 Rated
UPC 662870054851

Packages

300 - UNIT - 300 305 - UNIT - 305 1500 - UNIT - 1500