Abbotsford
CAB4RW90BLU

4 AWG 600V RW90 X-LINK Stranded Copper Cable, Blue

Price $10.6461 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 305
Manufacturer:SONECABLE
Manufacturer #:XH4BE

Description

Specifications

Brand Name Service Wire Item Name Building Cable
Type Type XHHW-2 Wire Gauge Size 4 AWG
Number of Conductors 1 Voltage Rating 600 V
Color Code Blue Standards CSA FT1 Rated
UPC 662870054851

Packages

300 - UNIT - 300 305 - UNIT - 305