Abbotsford
CAB4RW90RED

4 AWG 600V RW90 X-LINK Stranded Copper Cable, Red

Price $10.6461 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 305
Manufacturer:SONECABLE
Manufacturer #:XH4RD

Description

4 AWG XHHW-2 600V RD Single copper conductor, stranded and insulated with moisture, heat and flame resistant, chemically crosslinked polyethylene. Available in colors. Suitable for use in general purpose wiring applications and may be installed in raceway, conduit, direct burial and aerial installations where a cable having superior flame retardance is required. Suitable for use in 105°C dry systems. Also suitable for use in low leakage circuits requiring a dielectric constant of 3.5 or less (Hospital Grade).

Specifications

Brand Name Service Wire Item Name Building Cable
Type Type XHHW-2 Wire Gauge Size 4 AWG
Number of Conductors 1 Length 120 in
Conductor Material Copper Insulation Material XHHW-2
Voltage Rating 600 V Color Code Red
Weight 0.149 lb Temperature Rating -40 degrees C
Standards CSA FT1 Rated UPC 662870055049

Packages

300 - UNIT - 300 305 - UNIT - 305